1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRIGHTON BEST
013016
Split Ring Lock Washer, Size: 5/16", Material: Steel, Finish/Coating: Plain
MI ITEM #
01585642
MFR #
013016
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Washers
Lock Washers
BRIGHTON BEST 013016
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRIGHTON BEST
013016
Split Ring Lock Washer, Size: 5/16", Material: Steel, Finish/Coating: Plain
MI ITEM #
01585642
MFR #
013016
Mfr description
013016 5/16 " HI-C.LOCK WASHER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Minimum Inside Diameter
0.3125 in
Size
5/16 in
Details
Finish Coating
Plain
Lock Washer Type
Split Ring
Material
Steel
Package Quantity
100
Specifications
ASME/ANSI B18.21.1 -1999
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items