Motion
013022
Split Ring Lock Washer, Size: 1/2", Material: Steel, Finish/Coating: Plain
MI ITEM #01585645
MFR #013022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Ring Lock Washer, Size: 1/2", Material: Steel, Finish/Coating: Plain
MI ITEM #01585645
MFR #013022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Inside Diameter
    0.5000 in
  • Size
    1/2 in

Details

  • Finish Coating
    Plain
  • Lock Washer Type
    Split Ring
  • Material
    Steel
  • Package Quantity
    50
  • Specifications
    ASME/ANSI B18.21.1 -1999

Overview

Mfr description
013022 1/2 " HI-C.LOCK WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought