Motion
015155
Socket Cap Screw, Steel with Nylon Patch, Thread Size: 1/4-20", Length: 1-1/4", Round Head, Hex Drive
MI ITEM #01585770
MFR #015155
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel with Nylon Patch, Thread Size: 1/4-20", Length: 1-1/4", Round Head, Hex Drive
MI ITEM #01585770
MFR #015155

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
015155 1/4-20 X 1-1/4 SHCS W/N PATCH

Specifications

  • Diameter
  • Length
  • Head Style
    Round
  • Material
    Steel with Nylon Patch
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Size
    1/4-20 in
  • Thread Pitch Type
    Coarse
  • Package Quantity
    100
  • Specifications
    ASME/ANSI B18.3-2002, ASTM A574, IFI 124

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text