Motion
015207
Socket Cap Screw, Steel with Nylon Patch, Thread Size: 5/16-18", Length: 1-1/2", Round Head, Hex Drive
Mi Item #01585795
MFR #015207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel with Nylon Patch, Thread Size: 5/16-18", Length: 1-1/2", Round Head, Hex Drive
Mi Item #01585795
MFR #015207

Mfr description
015207 5/16-18 X 1-1/2 SHCS W/N PATCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    5/16 in
  • Length  
    1-1/2 in
  • Thread Size
    5/16-18 in

Details

  • Finish Coating
    Plain
  • Head Style
    Round
  • Material
    Steel with Nylon Patch
  • Package Quantity
    100
  • Specifications
    ASME/ANSI B18.3-2002, ASTM A574, IFI 124
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)