Specifications
Dimensions
- Diameter16 mm
- Length40 mm
- Thread SizeM16x2
Details
- Finish CoatingPlain
- GradeClass 12.9
- Head StyleRound
- MaterialSteel
- Package Quantity25
- SpecificationsDIN 912/ISO 898-1
- System of MeasurementMetric
- Thread DirectionRight Hand
- Thread Pitch TypeCoarse
Overview
Mfr description
532250 M16 X 40 2.00 SHCS