Motion
019355
Socket Cap Screw, Steel, Thread Size: 1/2-13", Length: 1", Low Round Head, Hex Drive, Diameter: 1/2"
MI ITEM #01586387
MFR #019355
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 1/2-13", Length: 1", Low Round Head, Hex Drive, Diameter: 1/2"
MI ITEM #01586387
MFR #019355

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    1/2 in
  • Length  
    1 in
  • Thread Size
    1/2-13 in

Details

  • Finish Coating
    Plain
  • Head Style
    Low Round
  • Material
    Steel
  • Package Quantity
    50
  • Specifications
    ASME/ANSI B18.8-2002
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Overview

Mfr description
019355 1/2-13 X 1 LOW HEAD SHCS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought