Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel Material, M6x1 Thread Size
MI ITEM #01586406
MFR #533076

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
533076 M6 X 12 1.00 SET SCREW 14.9

Specifications

  • Point Type
    Cup
  • Thread Size
    M6x1
  • Length
    12 mm
  • Material
    Steel
  • Finish Coating
    Plain
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text