1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRIGHTON BEST
533144
Cup Point Set Screw - Steel Material, M10x1.5 Thread Size, 100 Per Pack
MI ITEM #
01586443
MFR #
533144
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Screws
Set Screws
BRIGHTON BEST 533144
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRIGHTON BEST
533144
Cup Point Set Screw - Steel Material, M10x1.5 Thread Size, 100 Per Pack
MI ITEM #
01586443
MFR #
533144
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
533144 M10 X 12 1.50 SET SCREW 14.9
Specifications
Point Type
Cup
Thread Size
M10x1.5
Length
12 mm
Material
Steel
Finish Coating
Plain
Package Quantity
100
System of Measurement
Metric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data