1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Facility Maintenance
Fasteners
Screws
Set Screws
BRIGHTON BEST 533244
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRIGHTON BEST
533244
Cup Point Set Screw - Steel Material, M16x2 Thread Size, 50 Per Pack
MI ITEM #
01586489
MFR #
533244
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
533244 M16 X 25 2.00 SET SCREW 14.9
Specifications
Point Type
Cup
Thread Size
M16x2
Length
25 mm
Material
Steel
Finish Coating
Plain
Package Quantity
50
System of Measurement
Metric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data