Specifications
Dimensions
- Diameter4 mm
- Length8 mm
- Thread SizeM4x0.7
Details
- Finish CoatingPlain
- GradeClass 12.9
- Head StyleFlat
- MaterialSteel
- Package Quantity100
- SpecificationsDIN 7991
- System of MeasurementMetric
- Thread DirectionRight Hand
- Thread Pitch TypeCoarse
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)