Motion
101255
Cup Point Set Screw - Steel Material, #10-24 Thread Size, 100 Per Pack
MI ITEM #01586572
MFR #101255
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel Material, #10-24 Thread Size, 100 Per Pack
MI ITEM #01586572
MFR #101255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3/8 in
  • Thread Size
    #10-24

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Package Quantity
    100
  • Point Type
    Cup

Overview

Mfr description
101255 10/24 X 3/8 CUP PT SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought