Motion
534054
Socket Cap Screw, Steel, Thread Size: M5x0.8, Length: 16mm, Flat Head, Hex Drive, Coarse Thread Pitch
Mi Item #01586587
MFR #534054
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: M5x0.8, Length: 16mm, Flat Head, Hex Drive, Coarse Thread Pitch
Mi Item #01586587
MFR #534054

Mfr description
534054 M5 X 16 0.80 FHCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    5 mm
  • Length  
    16 mm
  • Thread Size
    M5x0.8

Details

  • Finish Coating
    Plain
  • Grade
    Class 12.9
  • Head Style
    Flat
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    DIN 7991
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)