Specifications
Dimensions
- Diameter5 mm
- Length25 mm
- Thread SizeM5x0.8
Details
- Finish CoatingPlain
- GradeClass 12.9
- Head StyleFlat
- MaterialSteel
- Package Quantity100
- SpecificationsDIN 7991
- System of MeasurementMetric
- Thread DirectionRight Hand
- Thread Pitch TypeCoarse
Overview
Mfr description
534058 M5 X 25 0.80 FHCS