Specifications
Dimensions
- Diameter8 mm
- Length40 mm
- Thread SizeM8x1.25
Details
- Finish CoatingPlain
- GradeClass 12.9
- Head StyleFlat
- MaterialSteel
- Package Quantity100
- SpecificationsDIN 7991
- System of MeasurementMetric
- Thread DirectionRight Hand
- Thread Pitch TypeCoarse
Overview
Mfr description
534120 M8 X 40 1.25 FHCS