Overview
Mfr description
534192 M12 X 20 1.75 FHCS
Specifications
- Diameter
- Length
- Head StyleFlat
- MaterialSteel
- Finish CoatingPlain
- Thread DirectionRight Hand
- System of MeasurementMetric
- Thread SizeM12x1.75
- Thread Pitch TypeCoarse
- GradeClass 12.9
- Package Quantity100
- SpecificationsDIN 7991
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data