Motion
534194
Socket Cap Screw, Steel, Thread Size: M12x1.75, Length: 25mm, Flat Head, Hex Drive, Coarse Thread Pitch
Mi Item #01586685
MFR #534194
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: M12x1.75, Length: 25mm, Flat Head, Hex Drive, Coarse Thread Pitch
Mi Item #01586685
MFR #534194

Mfr description
534194 M12 X 25 1.75 FHCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    12 mm
  • Length  
    25 mm
  • Thread Size
    M12x1.75

Details

  • Finish Coating
    Plain
  • Grade
    Class 12.9
  • Head Style
    Flat
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    DIN 7991
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)