Motion
535022
Socket Cap Screw, Steel, Thread Size: M4x0.7, Length: 8mm, Button Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01586753
MFR #535022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: M4x0.7, Length: 8mm, Button Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01586753
MFR #535022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    4 mm
  • Length  
    8 mm
  • Thread Size
    M4x0.7

Details

  • Finish Coating
    Plain
  • Grade
    Class 12.9
  • Head Style
    Button
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    EN ISO 7380
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Overview

Mfr description
535022 M4 X 8 0.70 BHCS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought