Motion
535058
Socket Cap Screw, Steel, Thread Size: M5x0.8, Length: 25mm, Button Head, Hex Drive, Coarse Thread Pitch
Mi Item #01586767
MFR #535058
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: M5x0.8, Length: 25mm, Button Head, Hex Drive, Coarse Thread Pitch
Mi Item #01586767
MFR #535058

Mfr description
535058 M5 X 25 0.80 BHCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    5 mm
  • Length  
    25 mm
  • Thread Size
    M5x0.8

Details

  • Finish Coating
    Plain
  • Grade
    Class 12.9
  • Head Style
    Button
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    EN ISO 7380
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)