Specifications
Dimensions
- Diameter6 mm
- Length12 mm
- Thread SizeM6x1
Details
- Finish CoatingPlain
- GradeClass 12.9
- Head StyleButton
- MaterialSteel
- Package Quantity100
- SpecificationsEN ISO 7380
- System of MeasurementMetric
- Thread DirectionRight Hand
- Thread Pitch TypeCoarse
Overview
Mfr description
535068 M6 X 12 1.00 BHCS