Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel Material, 1/2-20 in Thread Size, 100 Per Pack
MI ITEM #01586841
MFR #101591

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
101591 1/2-20 X 5/8 CUP PT SET SCREW

Specifications

  • Point Type
    Cup
  • Thread Size
    1/2-20 in
  • Length
    5/8 in
  • Material
    Steel
  • Finish Coating
    Plain
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought