Motion
102205
Cup Point Set Screw - Stainless Steel Material, 3/8-16 in Thread Size, 100 Per Pack
Mi Item #01587078
MFR #102205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Stainless Steel Material, 3/8-16 in Thread Size, 100 Per Pack
Mi Item #01587078
MFR #102205

Mfr description
102205 3/8-16 X 1/2 CUP PT SET SCR S/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1/2 in
  • Thread Size
    3/8-16 in

Details

  • Material
    Stainless Steel
  • Package Quantity
    100
  • Point Type
    Cup
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)