Motion
538080
Socket Cap Screw, Stainless Steel, Thread Size: M6x1, Length: 20mm, Round Head, Hex Drive, Diameter: 6mm
Mi Item #01587180
MFR #538080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Stainless Steel, Thread Size: M6x1, Length: 20mm, Round Head, Hex Drive, Diameter: 6mm
Mi Item #01587180
MFR #538080

Mfr description
538080 M6 X 20 1.00 SHCS S/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    6 mm
  • Length  
    20 mm
  • Thread Size
    M6x1

Details

  • Grade
    Grade A2-70
  • Head Style
    Round
  • Material
    Stainless Steel
  • Package Quantity
    100
  • Specifications
    DIN 912/ISO 3506-1
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)