Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Stainless Steel Material, M4x0.7 Thread Size, 100 Per Pack
MI ITEM #01587318
MFR #539019

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
539019 M4 X 5 0.70 SET SCREW S/S

Specifications

  • Point Type
    Cup
  • Thread Size
    M4x0.7
  • Length
    5 mm
  • Material
    Stainless Steel
  • Package Quantity
    100
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text