Motion
105577
Cup Point Set Screw - Steel/Nylon Material, 1/2-13 in Thread Size, 100 Per Pack
Mi Item #01587461
MFR #105577
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel/Nylon Material, 1/2-13 in Thread Size, 100 Per Pack
Mi Item #01587461
MFR #105577

Mfr description
105577 1/2-13 X 1 CUP PT W/N PATCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1 in
  • Thread Size
    1/2-13 in

Details

  • Finish Coating
    Plain
  • Material
    Steel/Nylon
  • Package Quantity
    100
  • Point Type
    Cup
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)