Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: #4-40, Length: 3/16", Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01587472
MFR #581115

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
581115 4/40 X 3/16 SHCS

Specifications

  • Diameter
  • Length
  • Head Style
    Round
  • Material
    Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Size
    #4-40
  • Thread Pitch Type
    Coarse
  • Specifications
    ASME/ANSI B18.3-2002, ASTM A574

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text