Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel/Nylon Material, 3/4-10 in Thread Size, 50 Per Pack
MI ITEM #01587515
MFR #105655

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
105655 3/4-10 X 3/4 CUP PT W/N PATCH

Specifications

  • Point Type
    Cup
  • Thread Size
    3/4-10 in
  • Length
    3/4 in
  • Material
    Steel/Nylon
  • Finish Coating
    Plain
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text