1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRIGHTON BEST
581472
Socket Cap Screw, Steel, Thread Size: 3/8-16", Length: 3-3/4", Round Head, Hex Drive, Diameter: 3/8"
MI ITEM #
01587814
MFR #
581472
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Screws
Socket Cap Screws
BRIGHTON BEST 581472
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRIGHTON BEST
581472
Socket Cap Screw, Steel, Thread Size: 3/8-16", Length: 3-3/4", Round Head, Hex Drive, Diameter: 3/8"
MI ITEM #
01587814
MFR #
581472
Mfr description
581472 3/8-16 X 3-3/4 SHCS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
3/8 in
Length
3-3/4 in
Thread Size
3/8-16 in
Details
Finish Coating
Plain
Head Style
Round
Material
Steel
Specifications
ASME/ANSI B18.3-2002, ASTM A574
Thread Direction
Right Hand
Thread Pitch Type
Coarse
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items