Overview
Mfr description
581487 3/8-16 X 9 SHCS
Specifications
- Diameter
- Length
- Head StyleRound
- MaterialSteel
- Finish CoatingPlain
- Thread DirectionRight Hand
- Thread Size3/8-16 in
- Thread Pitch TypeCoarse
- SpecificationsASME/ANSI B18.3-2002, ASTM A574
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data