Overview
Mfr description
581680 1-12 X 3 SHCS
Specifications
- Diameter
- Length
- Head StyleRound
- MaterialSteel
- Finish CoatingPlain
- Thread DirectionRight Hand
- Thread Size1-12 in
- Thread Pitch TypeFine
- SpecificationsASME/ANSI B18.3-2002, ASTM A574
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data