Overview
Mfr description
581965 1-1/2-12 X 4 SHCS
Specifications
- Diameter
- Length
- Head StyleRound
- MaterialSteel
- Finish CoatingPlain
- Thread DirectionRight Hand
- Thread Size1-1/2 - 12 in
- Thread Pitch TypeFine
- SpecificationsASME/ANSI B18.3-2002, ASTM A574
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data