1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Facility Maintenance
Fasteners
Screws
Set Screws
BRIGHTON BEST 131163
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRIGHTON BEST
131163
Oval Point Set Screw - Steel Material, 3/8-16 in Thread Size, 100 Per Pack
MI ITEM #
01588376
MFR #
131163
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
131163 3/8-16 X 3/8 OVAL PT SET SCREW
Specifications
Point Type
Oval
Thread Size
3/8-16 in
Length
3/8 in
Material
Steel
Finish Coating
Plain
Package Quantity
100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data