Motion
145187
Half Dog Point Set Screw - Steel/Nylon Material, 1/2-13 in Thread Size, 100 Per Pack
MI ITEM #01588624
MFR #145187
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half Dog Point Set Screw - Steel/Nylon Material, 1/2-13 in Thread Size, 100 Per Pack
MI ITEM #01588624
MFR #145187

Mfr description
145187 1/2-13 X 3/4 1/2 DOG PT W/N.PCH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3/4 in
  • Thread Size
    1/2-13 in

Details

  • Finish Coating
    Plain
  • Material
    Steel/Nylon
  • Package Quantity
    100
  • Point Type
    Half Dog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)