Motion
201017
Socket Cap Screw, Steel, Thread Size: #4-40, Length: 1/4", Button Head, Hex Drive, Coarse Thread Pitch
Mi Item #01588919
MFR #201017
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: #4-40, Length: 1/4", Button Head, Hex Drive, Coarse Thread Pitch
Mi Item #01588919
MFR #201017

Mfr description
201017 4/40 X 1/4 BHCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    #4
  • Length  
    1/4 in
  • Thread Size
    #4-40

Details

  • Finish Coating
    Plain
  • Head Style
    Button
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    ASME/ANSI B18.3-2002, ASTM F835
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)