Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel Material, 5/16-24 in Thread Size
MI ITEM #01589021
MFR #601257

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
601257 5/16-24 X 1-1/2 CUP PT SET SCR

Specifications

  • Point Type
    Cup
  • Thread Size
    5/16-24 in
  • Length
    1-1/2 in
  • Material
    Steel
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought