1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRIGHTON BEST
601467
Cup Point Set Screw - Steel Material, 3/4-16 in Thread Size
MI ITEM #
01589185
MFR #
601467
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Screws
Set Screws
BRIGHTON BEST 601467
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRIGHTON BEST
601467
Cup Point Set Screw - Steel Material, 3/4-16 in Thread Size
MI ITEM #
01589185
MFR #
601467
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
2-1/2 in
Thread Size
3/4-16 in
Details
Finish Coating
Plain
Material
Steel
Point Type
Cup
Overview
Mfr description
601467 3/4-16 X 2-1/2 CUP PT SET SCREW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought