1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Facility Maintenance
Fasteners
Screws
Set Screws
BRIGHTON BEST 601468
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRIGHTON BEST
601468
Cup Point Set Screw - Steel Material, 3/4-16 in Thread Size
MI ITEM #
01589186
MFR #
601468
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
601468 3/4-16 X 3 CUP PT SET SCREW
Specifications
Point Type
Cup
Thread Size
3/4-16 in
Length
3 in
Material
Steel
Finish Coating
Plain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data