Specifications
Dimensions
- Diameter#10
- Length5/8 in
- Thread Size#10-24
Details
- Finish CoatingPlain
- Head StyleFlat
- MaterialSteel
- Package Quantity100
- SpecificationsASME/ANSI B18.3-2002, ASTM F835
- Thread DirectionRight Hand
- Thread Pitch TypeCoarse
Overview
Mfr description
211065 10/24 X 5/8 FHCS