Overview
Mfr description
211352 5/8-11 X 2-1/2 FHCS
Specifications
- Diameter
- Length
- Head StyleFlat
- MaterialSteel
- Finish CoatingPlain
- Thread DirectionRight Hand
- Thread Size5/8-11 in
- Thread Pitch TypeCoarse
- Package Quantity25
- SpecificationsASME/ANSI B18.3-2002, ASTM F835
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data