Motion
606389
Half Dog Point Set Screw - Steel Material, 1/2-13 in Thread Size, 10 Per Pack
Mi Item #01590205
MFR #606389
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half Dog Point Set Screw - Steel Material, 1/2-13 in Thread Size, 10 Per Pack
Mi Item #01590205
MFR #606389

Mfr description
606389 1/2-13 X 1-3/4 1/2 DOG PT SETSCR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1-3/4 in
  • Thread Size
    1/2-13 in

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Package Quantity
    10
  • Point Type
    Half Dog
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)