Motion
233007
Plug Pipe Fitting - Stainless Steel Material
Mi Item #01590398
MFR #233007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug Pipe Fitting - Stainless Steel Material
Mi Item #01590398
MFR #233007

Mfr description
233007 1/4 " 7/8 PIPE PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1/4 in
  • Overall Length
    0.2500 in

Details

  • Fitting Type
    Plug
  • Material
    Stainless Steel
  • Standards
    ASME/ANSI B1.20.3-1976
  • Thread Type
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)