Overview
Mfr description
701024 4/40 X 3/16 BHCS
Specifications
- Diameter
- Length
- Head StyleButton
- MaterialSteel
- Finish CoatingPlain
- Thread DirectionRight Hand
- Thread Size#4-40
- Thread Pitch TypeCoarse
- Drive Size0.051 in
- Package Quantity200
- SpecificationsClass Fit 3A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data