Motion
241124
Standard Dowel Pin, Diameter: 3/16", Material: Steel, Length: 5/8"
MI ITEM #01590507
MFR #241124
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Dowel Pin, Diameter: 3/16", Material: Steel, Length: 5/8"
MI ITEM #01590507
MFR #241124

Mfr description
241124 3/16 X 5/8 DOWEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3/16 in
  • Length
    5/8 in

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Package Quantity
    100
  • Pin Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)