Specifications
Dimensions
- Diameter#8
- Length5/16 in
- Thread Size#8-32
Details
- Finish CoatingPlain
- Head StyleButton
- MaterialSteel
- SpecificationsASME/ANSI B18.3-2002, ASTM F835
- Thread DirectionRight Hand
- Thread Pitch TypeCoarse
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)