Motion
241166
Standard Dowel Pin, Diameter: 1/4", Material: Steel, Length: 7/8"
Mi Item #01590540
MFR #241166
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Dowel Pin, Diameter: 1/4", Material: Steel, Length: 7/8"
Mi Item #01590540
MFR #241166

Mfr description
241166 1/4 X 7/8 DOWEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/4 in
  • Length
    7/8 in

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Package Quantity
    100
  • Pin Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)