Overview
Mfr description
701177 3/8-16 X 2-1/4 BHCS
Specifications
- Diameter
- Length
- Head StyleButton
- MaterialSteel
- Finish CoatingPlain
- Thread DirectionRight Hand
- Thread Size3/8-16 in
- Thread Pitch TypeCoarse
- SpecificationsASME/ANSI B18.3-2002, ASTM F835
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data