1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRIGHTON BEST
241259
Standard Dowel Pin, Diameter: 3/8", Material: Steel, Length: 1"
Mi Item #
01590608
MFR #
241259
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Dowel Pins
BRIGHTON BEST 241259
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRIGHTON BEST
241259
Standard Dowel Pin, Diameter: 3/8", Material: Steel, Length: 1"
Mi Item #
01590608
MFR #
241259
Mfr description
241259 3/8 X 1 DOWEL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
3/8 in
Length
1 in
Details
Finish Coating
Plain
Material
Steel
Package Quantity
100
Pin Type
Standard
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items