Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Dowel Pin, Diameter: 7/16", Material: Steel, Length: 1-3/4"
MI ITEM #01590639
MFR #241304

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
241304 7/16 X 1-3/4 DOWEL

Specifications

  • Pin Type
    Standard
  • Diameter
    7/16 in
  • Length
    1-3/4 in
  • Material
    Steel
  • Finish Coating
    Plain
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text