Overview
Mfr description
702127 10/24 X 1-1/4
Specifications
- Diameter
- Length
- Head StyleButton
- MaterialStainless Steel
- Thread DirectionRight Hand
- Thread Size#10-24
- Thread Pitch TypeCoarse
- Specifications18-8 (A2) Stainless Steel, ASME/ANSI B18.3-2002, ASTM F879
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data