1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRIGHTON BEST
261274
Pull Out Dowel Pin, Diameter: 3/8", Material: Steel, Length: 2"
Mi Item #
01591104
MFR #
261274
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Dowel Pins
BRIGHTON BEST 261274
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRIGHTON BEST
261274
Pull Out Dowel Pin, Diameter: 3/8", Material: Steel, Length: 2"
Mi Item #
01591104
MFR #
261274
Mfr description
261274 3/8 X 2 PULL DOWEL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
3/8 in
Length
2 in
Details
Finish Coating
Plain
Material
Steel
Package Quantity
20
Pin Type
Pull Out
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items