Motion
261337
Pull Out Dowel Pin, Diameter: 1/2", Material: Steel, Length: 2"
MI ITEM #01591122
MFR #261337
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pull Out Dowel Pin, Diameter: 1/2", Material: Steel, Length: 2"
MI ITEM #01591122
MFR #261337

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/2 in
  • Length
    2 in

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Package Quantity
    20
  • Pin Type
    Pull Out

Overview

Mfr description
261337 1/2 X 2 PULL DOWEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought